This item is Discontinued.

Vynckier Enclosure, 17.31 in H, 6.67" D VJ1614NHWPL2

Enclosure, 17.31 in H, 6.67" D (Discontinued)

  • Mfr # VJ1614NHWPL2
  • Zoro # G3989032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VJ1614NHWPL2
Zoro #
G3989032
UPC #
-
Country of Origin
United States

Dimensions

Height
17.31 in
Width
15.31"
Depth
6.67"

Details

Item
Enclosure

Description

Height 17.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.