This item is Discontinued.

Vynckier Enclosure, 7.31 in H, 4.92" D CVJ606HWPL1

Enclosure, 7.31 in H, 4.92" D (Discontinued)

  • Mfr # CVJ606HWPL1
  • Zoro # G3988621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVJ606HWPL1
Zoro #
G3988621
UPC #
-
Country of Origin
United States

Dimensions

Height
7.31 in
Depth
4.92"
Width
7.31"

Details

Item
Enclosure
NEMA Rating
3, 3R, 4, 4X, 12, 13

Description

Height 7.31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.