
Padlockable Hasp Electrical Enclosures, 40-3/4 in H, 11.81 in D, 32.87 in W, NEMA 4X
Mfr # AN4032PL
Zoro # G405307404
product price:Â $3,103.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
32.87 in
Nominal Height
40-3/4 in
Nominal Depth
11.81 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass Reinforced Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AN4032PL
Zoro #
G405307404
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Width
32.87 in
Nominal Height
40-3/4 in
Nominal Depth
11.81 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
Fiberglass Reinforced Polyester
Closure Method
Padlockable Hasp
Cover Closure Type
Hinged
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth Matte
Cover Style
Solid
Description
Vynckier an4032pl aria 40" x 32" non-metallic enclosure, padlockable latches vynckier enclosure systems standard aria polyester boxes range in size from 12" x 8" up to 40" x 32", 7 different sizes and a variety of configurations.the aria "anpl" standard enclosures include 2 padlockable latches, an opaque cover.all bases are made of light grey (ral7035) fiberglass reinforced polyester.furnished, four threaded studs and bolts for mounting plate or mounting frame installation.door bosses for front panel mounts.easy to install hinged aluminum front panel.maintenance free and corrosion resistant.temperature resistance: -58f to +302f (-50c to 150c), momentary to 392f (200c).seamless polyurethane gasket in molded door edge channel.patented door-lifter ensuring the door takes it's center position during closing.self-adhesive rain-shield included as a standard accessory, each cabinet.easily modified, conventional tools such as a drill, milling equipment, saw or punch.contoured body provides an attractive and contemporary appearance that can be used as: insulated electrical junction boxes, terminal wiring boxes, instrument housings and housings for electrical controls in wet, dusty and corrosive environmentsideal for high performance applications in: heavy industry - paper mills, mining sites, steel mills, lumber production, refineries, chemical plants, alimentation industry and breweries, waste-water treatment, public lighting, traffic control and signalization, shipyards and offshore oil production platforms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.