This item is Discontinued.

Vynckier Polycarbonate Enclosure, 4X, Screw On MB070403PC

Polycarbonate Enclosure, 4X, Screw On (Discontinued)

  • Mfr # MB070403PC
  • Zoro # G3989699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB070403PC
Zoro #
G3989699
UPC #
-
Country of Origin
Germany

Dimensions

Height
7.09 in
Depth
3.19"
Width
3.7"
Nominal Enclosure Width
4 in

Details

Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
IP Rating
66
NEMA Rating
4x
Item - Electrical Enclosure
Enclosure
Basic Material
Nonmetallic
Gasket
Polyurethane
Includes
(4) Nonmetallic Cover Screws
Standards
UL Listed, CSA Certified, CE Approved
Material
Polycarbonate
Knockouts / No Knockouts
No Knockouts
Enclosure Cover Features
Opaque
Series
MB

Description

Height 7.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.