This item is Discontinued.

No Product Image Available

Polycarbonate Enclosure, 4X, Screw On (Discontinued)

  • Mfr # MB252502PC
  • Zoro # G3989358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB252502PC
Zoro #
G3989358
UPC #
-
Country of Origin
Germany

Dimensions

Depth
2.23"
Height
2.56 in
Width
2.56"
Nominal Enclosure Width
3 in

Details

Item - Electrical Enclosure
Enclosure
Item
Enclosure
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
Series
MB
Material
Polycarbonate
Standards
UL Listed, CSA Certified, CE Approved
Enclosure Cover Features
Opaque
NEMA Rating
4x
Knockouts / No Knockouts
No Knockouts
Includes
(4) Nonmetallic Cover Screws
IP Rating
66
Basic Material
Nonmetallic
Gasket
Polyurethane

Description

Height 2.56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.