This item is Discontinued.

Vynckier Polycarbonate Multibox G 202x152x75, Pc Multibox, 4X, Screw On MBG080603PC

Polycarbonate Multibox G 202x152x75, Pc Multibox, 4X, Screw On (Discontinued)

  • Mfr # MBG080603PC
  • Zoro # G7745208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBG080603PC
Zoro #
G7745208
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Enclosure Width
6 in
Depth
3.54"
Width
5.98"
Height
7.95"

Details

Item
Multibox G 202x152x75,Pc Multibox
Enclosure NEMA Rating
4X
Material of Enclosure
Polycarbonate
Closure Method
Screws
Enclosure Cover Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Light Gray
Finish
Smooth
Mounting
Wall
Solid / Clear Cover
Solid
Enclosure Cover Features
Opaque
Gasket
Polyurethane
Features
Recessed Cover
IP Rating
67
Material
Polycarbonate
Knockouts / No Knockouts
No Knockouts
Includes
(4) Stainless Steel Cover Screws
Item - Electrical Enclosure
Enclosure
Basic Material
Nonmetallic
Series
MB
NEMA Rating
4x
Standards
UL Listed, CSA Certified, CE Approved

Description

Multibox G 202x152x75,Pc Multibox

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.