Zoro Homepage

1/4"-20 x 7/8 in Phillips Oval Machine Screw, Plain Steel

  • Mfr # WE2272

  • Zoro # G102138318


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
7/8 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WE2272
Zoro #
G102138318
UPC #
100934227204
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
7/8 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Steel
Finish
Plain
Item
Machine Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.