Wall Pack, LED, 5000K, 1200 lm, 9.6W, 120V AC

  • Mfr # 80-WP-LED-2K4-FC-HB-120-277

  • Zoro # G300389109


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Voltage
120 to 277V AC
Width
7 7/8 in
Height
7 7/8 in
Series
Model 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-WP-LED-2K4-FC-HB-120-277
Zoro #
G300389109
UPC #
-
Country of Origin
United States

Dimensions

Width
7 7/8 in
Height
7 7/8 in
Depth
7 1/2 in
Manufacturers Warranty Length
5 yr
Overall Width
7 7/8 in
Mounting Height - Maximum
8 ft
Overall Height
7 7/8 in

Details

Includes
Mounting Hardware
Item
Wall Pack
Voltage
120 to 277V AC
Series
Model 80
Light Technology
LED
Fixture Sensor Type
No Sensor Included
Lumens
2,424 lm
Fixture Housing Material
Polycarbonate
Housing Material
Polycarbonate
Fixture Lens Material
Polycarbonate
Light Distribution Shape
Type III
Standards
47 CFR Part 15, DOE TM-21-11, ETL-US and ETL-C Listed, TAA Compliant, UL1598
IP Rating
Not Rated
Warranty
5 yr
Fixture Wattage
21.5 W
Lamp Watts
21.5 W
Color Temperature
5000K
Fixture Housing Color
Bronze
LED Replacement For
70W HPS/MH; 150W HPS/MH
Max. Operating Temp.
122 Degrees F
Includes Lamp
Lamp Included
Min. Operating Temp.
77 Degrees F
Lumens per Watt
121 lm/W
Rated Life
410,000 hr
High Pressure Sodium Wattage Equivalency
35 W
Light Distribution Type - NEMA
NEMA 4x5
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
77 Degrees F
Housing Color
Bronze
Lumen Selectable
Not Selectable
Number of Hubs
0
Incandescent Wattage Equivalency
150 W
Number of Knockouts
5
Low Pressure Sodium Wattage Equivalency
18 W
Light Distribution Type - IESNA
Type III
Light Output
2,424 lm
Color Selectable
Not Selectable
Finish
Bronze Polycarbonate

Description

Wall Pack, Lumens 2,424 lm, Fixture Wattage 21.5 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH; 150W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Height 7 7/8 in, Width 7 7/8 in, Depth 7 1/2 in, Includes Lamp Lamp Included, Lamp Watts 21.5 W, Rated Life 410,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Polycarbonate, Fixture Lens Material Polycarbonate, IP Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.