This item is Discontinued.

W Home W Home SW1912DB-OT 66 in. Pine Ottoman; Dark Brown SW1912DB-OT

W Home SW1912DB-OT 66 in. Pine Ottoman; Dark Brown (Discontinued)

  • Mfr # SW1912DB-OT
  • Zoro # G003895815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW1912DB-OT
Zoro #
G003895815
UPC #
880297383976
Country of Origin
China

Description

The Adirondack chair is a staple of the backyard patio, providing both casual comfort and timeless beauty. Constructed of beautiful pine wood that resists moisture and cracking, the reclined back, oversized arms, and a gently sloping seat. Choose the natural finish to paint or stain the chair to create your own lookor one of our pre-painted models to complement your patio decor. The natural pine wood finish of our Foldable Adirondack Chair will provide a comforting, stylish feel to the outdoor atmosphere of any home setting.

Features
  • 66 in. Pine Ottoman
  • All Weather Chair Repels Water and Moisture
Specifications
  • Color: Dark Brown
  • Size: 66 in.
  • Weight: 7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.