This item is Discontinued.

W Republic W Republic Apparel 519-155-E9C-02 Vermont University Cinder Tee for Men; Heather Charcoal - Medium 519-155-E9C-02

W Republic Apparel 519-155-E9C-02 Vermont University Cinder Tee for Men; Heather Charcoal - Medium (Discontinued)

  • Mfr # 519-155-E9C-02
  • Zoro # G003783952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
519-155-E9C-02
Zoro #
G003783952
UPC #
841759144665
Country of Origin
China

Description

W republic apparel understands just how incredibly passionate college sports fans can be, and has decided to incorporate that same enthusiasm into creating exceptional, high-quality products. W republic apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to your local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

The w republic apparel college tees is a high quality traditional cotton tee, featuring bold outstanding digital printed graphics of your favorite college, the ribbed crewneck and extra-soft cotton with a tag less design will keep you comfortable all day long. Start every day the right way and be sure to show off your school spirit with these awesome t-shirts from w republic apparel.

Features
  • Digital print
  • Short sleeve
  • Crew neck
  • Machine wash
  • Lightweight and durable
Specifications
  • Color: Heather Charcoal
  • Material: Cotton
  • Gender: Men
  • Team: Vermont University
  • Leaque: NCAA
  • Size: Medium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.