This item is Discontinued.

W Republic W Republic Apparel 600-114-MAR-07 CMU Freshman Bucket; Maroon - Large & Extra Large 600-114-MAR-07

W Republic Apparel 600-114-MAR-07 CMU Freshman Bucket; Maroon - Large & Extra Large (Discontinued)

  • Mfr # 600-114-MAR-07
  • Zoro # G503914108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600-114-MAR-07
Zoro #
G503914108
UPC #
847418067528
Country of Origin
China

Description

The Freshman College Bucket Hat, is a soft unconstructed hat and features a snug fit with high definition 3D embroidery and contrast color detail on the brim, the college name is featured on the front and the college logo on the back of the hat, represent your favorite team the right way with this stylish bucket hat from WRepublic.

Being sports fans ourselves, WRepublic Apparel understands just how incredibly passionate college sports fans can be, and has decided to incorporate that same enthusiasm into creating exceptional, high-quality products. WRepublic Apparel caters to all ranges of collegiate sports fans, from the traditional powerhouses to all local universities. Our simple, yet bold designs combined with bright, vibrant colors will be sure to make you stand out in the crowd.

Features

  • 100% Cotton
  • Washed Cotton
  • WRepublic Woven Label Included
  • Imported
Specifications
  • Color: Maroon
  • Size: Large & Extra Large
  • Fitting Type: Snug Fit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.