This item is Discontinued.

W Republic W Republic College Fleece Pants Baylor University; Green - Large 509-110-GRN-03

W Republic College Fleece Pants Baylor University; Green - Large (Discontinued)

  • Mfr # 509-110-GRN-03
  • Zoro # G403863698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
509-110-GRN-03
Zoro #
G403863698
UPC #
847418079774
Country of Origin
China

Description

Features
  • Type - Comfy College Fleece Pants
  • Material - 70% Cotton, 30% Polyester
  • Waistband With Drawstring
  • Printed Graphic
  • Two Front Pockets
  • WRepublic Woven Label
  • Officially Licensed, Imported
  • Printing Design - Baylor University
  • Color - Green
  • Size - Large
  • Item Weight - 1.6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.