This item is Discontinued.

W Republic W Republic Game Day Womens Tee USNA; Heather Grey - 2XL 501-136-HGY-05

W Republic Game Day Womens Tee USNA; Heather Grey - 2XL (Discontinued)

  • Mfr # 501-136-HGY-05
  • Zoro # G203773722
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
501-136-HGY-05
Zoro #
G203773722
UPC #
847418053927
Country of Origin
China

Description

Features
  • Game Day Women's Tee
  • Material - 100% Cotton
  • Lightweight V-Neck
  • Screen Printed College Text
  • Form Fitting
  • Printing Design - USNA
  • Color - Heather Grey
  • Size - 2XL
  • Item Weight - 0.34 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.