Shop W UNLIMITED

SW1616-ET Leisure Collection Outdoor Garden Patio Furniture End Table

  • Mfr # SW1616-ET

  • Zoro # G004045615


product price:  $99.35
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW1616-ET
Zoro #
G004045615
UPC #
818947022845
Country of Origin
Unknown

Description

Live the good life in high style with the Leisure 4-Piece Patio Set.

Features
  • Matching table provides the perfect spot for drinks and more
  • The luxuriously supple cushions are crafted in soft, durable, all-weather fabric that is resistant to mildew and stains
  • This conversation will set the stage for hours of relaxation and pleasure
  • Proven to withstand over 1000 hours in direct UV light without fading or warping
  • Traditional hand woven wicker strapping with full size round core all-weather resin rattan
Specifications
  • Collection: Leisure
  • Wicker Color: Dark Brown
  • Frame Material: Aluminum
  • Shape: Square
  • Patio Furniture Features: UV protected
  • Dimension: 22" x 22" x 22.5"
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.