Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 Blades, 120 V, 54 in W

  • Mfr # F-001

  • Zoro # G905928512


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-001
Zoro #
G905928512
UPC #
790576800271
Country of Origin
China

Dimensions

Width
54 in
Height
13 in
Length
54 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control
Finish
Matte White
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Color
Matte White
Features
WAC Smart Fans can be controlled from the WAC Smart Fan app, enabling smart features and full control of your fan from an iOS or Android device; Download the app to pair with the smart home tech you know and love, including Google Assistant, Amazon Alexa, Samsung Smart Things, Ecobee, Control4, and Josh AI; Coming Soon: Savant, Lutron Homeworks, and Nest;The WAC Smart Fan iOS or Android app can sync with your ceiling fan to control fan speed, use smart features like breeze mode, adaptive learning, create groups, and reduce energy costs;Battery operated Bluetooth remote control with wall cradle is included (Part # RC20-WT); An optional Bluetooth hardwired wall control is sold separately (Part# WC20-WT); Wall and remote control use Bluetooth for improved range and can control an unlimited amount of fans within range;WAC Smart Fans are made with incredibly efficient and completely silent DC motors and are up to 70% more efficient than traditional fans; Every fan is factory-balanced and sound tested to ensure each fan will never wobble, rattle or click;Order Accordingly: model # F-001L includes a replaceable LED luminaire powered by WAC Lighting with smooth and continuous brightness control; Model # F-001 does not include the LED luminaire;UL & cUL Wet Location Listed for indoor or outdoor applications; Energy Star Certified for energy efficiency; Can be installed on slope ceilings up to a 32 degree slope (SKU SC-FINISH Slope Ceiling Kit available for slopes 30-45 Degrees); Includes a 6in Downrod; Additional downrod lengths sold separately (SKU DR-FINISH);Bluetooth Remote Control, Android or iOS Device;Bluetooth Wall Control with on/off, 6 speed, reverse, and dim to 1% (Sold Separately)
Material
Aluminum
RPM
6

Description

Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.