Zoro Homepage

3 Blades, 120 V, 54 in W

  • Mfr # F-060

  • Zoro # G005928863


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-060
Zoro #
G005928863
UPC #
790576836867
Country of Origin
China

Dimensions

Width
54 in
Height
12.3 in
Length
54 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Nickel with 3000K LED Light Kit and Remote Control
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Finish
Brushed Nickel
Features
RPM
6
Material
Aluminum
Color
Brushed Nickel

Description

Blitzen Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Nickel with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.