Zoro Homepage

3 Blades, 120 V, 54 in W

  • Mfr # F-074L

  • Zoro # G505928691


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
3
Voltage
120 V
Width
54 in
Includes
Mounting Hardware
RPM
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-074L
Zoro #
G505928691
UPC #
790576944159
Country of Origin
China

Dimensions

Width
54 in
Length
54 in
Height
12.11 in

Details

Number of Blades
3
Voltage
120 V
Includes
Mounting Hardware
Item
Swirl Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black Koa with 3000K LED Light Kit and Remote Control
Color
Matte Black/Distressed Koa
RPM
6
Material
Aluminum
Standards
Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated
Features
Finish
Matte Black

Description

Swirl Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black Koa with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.