Zoro Homepage

5 Blades, 120 V, 52 in W

  • Mfr # F-035

  • Zoro # G005928580


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
5
Voltage
120 V
Width
52 in
Includes
Mounting Hardware
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-035
Zoro #
G005928580
UPC #
790576819778
Country of Origin
China

Dimensions

Width
52 in
Height
12.1 in
Length
52 in

Details

Number of Blades
5
Voltage
120 V
Includes
Mounting Hardware
Item
Odyssey Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 52in Brushed Nickel with 3000K LED Light Kit and Remote Control
Material
Steel
RPM
6
Finish
Brushed Nickel
Features
Color
Brushed Nickel
Standards
ADA, Energy Star, Title 20, Title 24, ETL, cETL, UL, cUL, CSA Canada, Title 24 JA8-2016 CEC Compliant, Title 20, Energy Star Rated

Description

Odyssey Indoor and Outdoor 5-Blade Smart Flush Mount Ceiling Fan 52in Brushed Nickel with 3000K LED Light Kit and Remote Control

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.