Zoro Homepage

Ceiling Fan Downrod Coupler

  • Mfr # DC

  • Zoro # G505928257


product price: $51.75
/ea

Key Features

Length
1.25 in
Material
Steel
Width
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC
Zoro #
G505928257
UPC #
790576800073
Country of Origin
United States

Dimensions

Length
1.25 in
Width
0.98 in

Details

Finish
Brushed Aluminum
Material
Steel

Description

Ceiling Fan Downrod Coupler in Brushed Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.