This item is Discontinued.

Wac Us 1 Foot - Invisiled Pro 2 - 3000K LED-TX2430-1-WT

1 Foot - Invisiled Pro 2 - 3000K (Discontinued)

  • Mfr # LED-TX2430-1-WT
  • Zoro # G8529036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED-TX2430-1-WT
Zoro #
G8529036
UPC #
790576236049
Country of Origin
China

Description

InvisiLED Pro 2 High Output LED Tape Light System Integrating high performance and innovative technology into a 24V professional grade low profile lighting solution InvisiLED Pro 2 o?ers dimmable energy e?cient LED tape that installs easily to illuminate fine wood cabinets granite countertops and coves in luxury residential and commercial spaces. 12 LEDs per foot evenly spaced every 1in.; on center Silicone cased tape with 3MTM construction adhesive Low power consumption with high lumen output Minimum run length of 1’ and maximum of 24’ May be field cut every 6in.; at the end of a run Plug-in and remote power supplies Available Highly customizable layout Dimming with electronic low voltage (ELV) dimmer 50000 hour rated life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.