This item is Discontinued.

Wac Us 120V Rectangular Scoop Step And Wall Lght - Cool Wht 316 Marine Grade WL-LED100-C-SS

120V Rectangular Scoop Step And Wall Lght - Cool Wht 316 Marine Grade (Discontinued)

  • Mfr # WL-LED100-C-SS
  • Zoro # G9208745
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-LED100-C-SS
Zoro #
G9208745
UPC #
790576224817
Country of Origin
China

Description

316 marine grade casted stainless steel (SS) construction Direct wiring no driver needed Low profile flush to wall aesthetics with no visible hardware 40000 hour rated life Balanced lighting free of shadows with minimum glare Up to 200 fixtures can be connected in parallel Wet location rated to IP66 standards for indoor and outdoor installations Fits into 2” × 4” J-Box with minimum inside dimensions of 3in.;H × 2in.;W × 2in.;H Die-cast aluminum construction Replaceable LED module High Color Rendering Index (CRI) for true color May be dimmed with electronic low voltage (ELV) dimmer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.