This item is Discontinued.

Wac Us 522 Paloma LED Monopoint MO-LED522F-827-BK

522 Paloma LED Monopoint (Discontinued)

  • Mfr # MO-LED522F-827-BK
  • Zoro # G8084506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MO-LED522F-827-BK
Zoro #
G8084506
UPC #
-
Country of Origin
United States

Description

Paloma is a museum-quality LED luminaire with high performance reflector optics. Available in 12W or 22W options in multiple color temperature, beam distribution, and finish options. Canopy is included with fixture. Monopoint can be ordered with an extension rod (6", 12", 18", 24", 36") to drop the head.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.