This item is Discontinued.

Wac Us Black / Amber Bulb 3.9 Watt Led Outdoor Horizontal Step Light 277V WL-LED100F-AM-BK

Black / Amber Bulb 3.9 Watt Led Outdoor Horizontal Step Light 277V (Discontinued)

  • Mfr # WL-LED100F-AM-BK
  • Zoro # G9179537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-LED100F-AM-BK
Zoro #
G9179537
UPC #
790576288574
Country of Origin
China

Description

LEDmeĀ® Steplight - Rectangle Power: 3.9 W Lumens: Up to 68 CRI: 85 Rated Life: 40000 hours Die-cast aluminum or 316 marine grade stainless steel (SS finish) Fits into 2in.; X 4in.; J-Box with minimum inside dimensions of 3in.;x2in.;x2in.; IP66 wet location rated for indoor and outdoor installations 5 year WAC warranty (lifetime warranty for SS finish) 120V direct wiring no driver needed Cool to the touch Dimmable with electronic low voltage dimmer Replacable LED module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.