This item is Discontinued.

Wac Us LED Precision Multiple Four Light Housing with Light Engine MT4LD411NE-S27-BK

LED Precision Multiple Four Light Housing with Light Engine (Discontinued)

  • Mfr # MT4LD411NE-S27-BK
  • Zoro # G8093676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT4LD411NE-S27-BK
Zoro #
G8093676
UPC #
-
Country of Origin
United States

Description

WAC Precision Multiples are discreet and aesthetically stunning, delivering up to 1,100 lumens per head of high precision adjustable accent lighting. State-of-the-art Energy Star Compliant LED technology offers superb, color-consistent light with efficacies of up to 70lm/W from just 16 watts per head. The extremely efficient optical system provides superior beam control and adjustment, putting the right amount of light in precisely the right places. Single, two, three, four, and 2X2 light options available in IC or Non-IC rated new construction configurations. Precision luminaires accept up to 1 lens accessory, adjusting up to 360 degrees horizontally with a range of 180 degree vertical adjustment and are fully retractable from the housing. Trims are available in flanged or Invisible Trim options. Invisible Trim is designed to sit flush with the ceiling for a clean, architectural look. Trim and Housing are sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.