This item is Discontinued.

No Product Image Available

Tesla - Led 2In. Adjustable 0 Degree To 30 Degree Round Trim 26 Degree (Discontinued)

  • Mfr # HR-2LED-T309N-35WT
  • Zoro # G8819852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2LED-T309N-35WT
Zoro #
G8819852
UPC #
790576226507
Country of Origin
China

Description

Tesla - 2” High Output LED Recessed Lighting 0 degree to 30 degree Adjustable Reflector Trim T309 Engineered with state of the art high output LED technology for optimal thermal management and heat dissipation NEW Energy Star Tesla recessed downlights offer various styles and optics including spot narrow and flood beam spreads. These premium luminaires deliver superior performance with higher lumen output than a 50w MR16 while using 60% less power. Multi-chip LED technology for maximum brightness Die-cast aluminum minimum profile trim in beautiful plated or powder coated finishes Flood Narrow Flood and Spot beam spreads 30 degree cut-off angle for glare control 50000 hour rated life May be dimmed to 1% with electronic low voltage (ELV) dimmer ANSI compliant warm/neutral LEDs Replaceable LED modules Maintains lamp in vertical position from a 0 degree to 30 degree slope Adjustment allows for accent lighting of wall art For sculptures install two or more in front and illuminate at 30 degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.