This item is Discontinued.

Wac Us Tesla - Led 2In Shower Round Trim 26 Degree Beam Angle 2700K HR-2LED-T209N-27BN

Tesla - Led 2In Shower Round Trim 26 Degree Beam Angle 2700K (Discontinued)

  • Mfr # HR-2LED-T209N-27BN
  • Zoro # G8818678
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-2LED-T209N-27BN
Zoro #
G8818678
UPC #
790576225777
Country of Origin
China

Description

Tesla Wet Location Shower Trim Engineered with state of the art High Output LED technology for optimal thermal management and heat dissipation Tesla Recessed Downlights offer various styles and optics including spot narrow and flood beam spreads. These sophisticated luminaires deliver higher lumen output than a 50w MR16 while using 60% less power. LED: Luxeon LXS8 multi-chip Volt/Watt: Varies with housing Lumens: Up to 475Lm for 26 (N)/4000K(W) model Die-cast aluminum construction Dimming to 1% with electronic low voltage ELV dimmer Replaceable LED module and reflector ANSI compliant warm/neutral LEDs 3000K and 4000K color temperatures Flood Narrow and Spot beam spreads Very low glare with a 30 cut-off angle 50000 hour rated life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.