This item is Discontinued.

Wac Us Tesla - Led 3In. Open Square Trim 50 Degree Angle 2700K HR-3LED-T718F-27BN

Tesla - Led 3In. Open Square Trim 50 Degree Angle 2700K (Discontinued)

  • Mfr # HR-3LED-T718F-27BN
  • Zoro # G8828444
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR-3LED-T718F-27BN
Zoro #
G8828444
UPC #
790576228037
Country of Origin
China

Description

Tesla - 3.5” High Output LED Recessed Downlight T718 Open Reflector Trim Square Engineered with state of the art high output LED technology for optimal thermal management and heat dissipation NEW EnergyStar Tesla recessed downlights offer various styles and optics including spot narrow and flood beam spreads. These premium luminaires deliver superior performance with higher lumen output than a 50w MR16 while using 60% less power Multi-chip LED technology for maximum brightness Die-cast aluminum minimum profile trim in beautiful plated or powder coated finishes Flood Narrow Flood and Spot beam spreads 35 degree cut-off angle for glare control 50000 hour rated life May be dimmed to 1% with electronic low voltage (ELV) dimmer ANSI compliant warm/neutral LEDs Replaceable LED modules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.