This item is Discontinued.

Wac Us Tesla PRO 3.5in LED Round 0-30 Degree Adjustable Trim with Light Engin HR3LEDT318PF835BCB

Tesla PRO 3.5in LED Round 0-30 Degree Adjustable Trim with Light Engin (Discontinued)

  • Mfr # HR3LEDT318PF835BCB
  • Zoro # G5823950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HR3LEDT318PF835BCB
Zoro #
G5823950
UPC #
-
Country of Origin
United States

Description

Tesla series is at the pinnacle of where lighting innovation meets energy efficiency. A high performance serviceable integrated LED with a state of the art light engine delivers incredible maintenance-free optics and performance ideal for high-end residential and commercial applications. With a wide variety of solid die-cast trims in a multitude of handsome plated or powder coated finishes, the Tesla collection is sure to enhance style and appeal in any space. Tesla PRO provides up to 60% higher lumen output over the standard Tesla collection for when more lighting is required such as in tall ceiling applications. The trim and LED engine are manufactured as a single unit with endless amounts of specifications including shape and finish of trim, adjustability, color temperature, and beam distribution to create the perfect combinations of form, factor, and function. The housing is sold separately and is available for both New Construction and Remodel applications with IC and airtight rating options.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.