This item is Discontinued.

Wac Us Wht Invisiled 12 Length Outdoor Led Tape Lght Wet Location Compatible" LED-TO2435-1-WT

Wht Invisiled 12 Length Outdoor Led Tape Lght Wet Location Compatible" (Discontinued)

  • Mfr # LED-TO2435-1-WT
  • Zoro # G8529194
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED-TO2435-1-WT
Zoro #
G8529194
UPC #
790576290423
Country of Origin
China

Description

Power: 2W / ft Lumens: Up to 115 lm / ft CRI: 85 Rated Life: 50000 hours 5 colors: White Amber Blue Green Red Designed for accent lighting UL listed for damp location 5 year warranty Maximum run length 40 feet May be fi eld cut every 2 inches at the end of a run Dimmable with an Electronic Low Voltage (ELV) dimmer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.