Shop All Dowel Pins
Waddell
Pin Dowel Spiral 3/8X2In
Mfr # 776
Zoro # G006693838
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dowel Pin Type Spiral
- Nominal Diameter 3/8 in
- Fastener Length 2 in
Product Information
- Brand Waddell
- MFR # 776
- Zoro # G006693838
- UPC # 38453190696
- Country of Origin China
- Category Dowel Pins
Dimensions
Nominal Diameter | 3/8 in |
Fastener Length | 2 in |
Details
Description
Pin Dowel Spiral 5/16X1-1/2In, 500PK, 200PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08802)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 316, Plain Finish (U55070.037.1200)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, 1/4"-28, Steel, Grade 2, Zinc Plated, 15 PK (39722)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 8 in Shank, 1 in ID, Steel, Galvanized (N2005-8)
- MILESCRAFT Dowel Pins 3/8in, 1000pcs. Fluted, hardwood dowel pins for strong joint (5402)
- ZORO SELECT Dowel Pin, SS, 3/16 Dx5/8 In L, PK25 (MS16555-640)
- ZORO SELECT Dowel Pin, 5/16 In, Pk5 (D21-2500)
- NEWPORT FASTENERS 1/4 x 3 1/2" Dowel Pins/Alloy Steel/Bright Finish , 50PK (PINDOW020034P)
- ZORO SELECT Pin, Steel 60HRC, 3mm dia., PK25 (M39078.030.0024)
- MIDWEST FASTENER 3/8" x 1-1/2" Wood Dowel Pins 25PK (66787)
- ZORO SELECT Dowel Pin, 1/16 In, Pk50 (D15-875)
- Waddell Dowel Pins