Shop All Automotive Electrical Parts
Wagan Tech
Personal 12V 6qt. Fridge/Warmer
Mfr # 6206
Zoro # G0416282
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Length 15 in
- Nominal Width 11 in
- Primary Color Gray
- Includes 6206, Instruction manual, Dc power cord
Product Information
- Brand Wagan Tech
- MFR # 6206
- Zoro # G0416282
- UPC # 84367062062
- Country of Origin China
- Category Automotive Electrical Parts
Dimensions
Nominal Length | 15 in |
Nominal Width | 11 in |
Details
Description
The Wagan Tech 12-Volt 6 Quart Personal Fridge/Warmer keeps food and drinks cool or warm while on the road. When taking leftovers home from the restaurant, switch the cooler/warmer on to "warming mode" and it will begin to heat up instantly. This is a great device to take with you to the park, tailgating, BBQs, sporting events or wherever you need to keep items cool or warm. It has no CFCs or refrigerant inside of the unit; there is nothing to leak out or deplete the ozone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Connector, KT15 (KT15)
- FEL-PRO Oil Pan 76-58 Ford, Os11701D (OS11701D)
- GATES Hi-Power II Belts, C120 (C120)
- SANOXY 2X H1 LED Headlight Bulbs Conversion Kit 100W 14000LM 6500K High Low Beam Lamp (PPT-194234752779)
- WAGAN TECH RelaxFusion Coccyx Cushion (9113)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- PYLE Power Series 8" 800W Dual-Voice-Coil 4Ω Subwoofer (PLPW8D)
- MAXSA INNOVATIONS Park Right Single Garage Laser Park (37310)
- KEN-TOOL VALVE CAP PRO -EA (KT29999)
- JDN VXSCAN BMW EWS-4.3 & 4.4 IC Adapter(No Need Bonding Wire) for X-PROG or AK90 and R270 / R280 Pl (PM-VXSCAN)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- Wagan Tech Automotive Electrical