This item is Discontinued.

Wagner Spray Tech Flexio 5000 HVLP Stand Paint Sprayer Stationary 0529091

Flexio 5000 HVLP Stand Paint Sprayer Stationary (Discontinued)

  • Mfr # 0529091
  • Zoro # G509992353
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0529091
Zoro #
G509992353
UPC #
024964272501
Country of Origin
United States

Description

The Wagner Flexio 5000 is an indoor and outdoor portable paint system with integrated storage. The 5000 comes with the innovative iSpray nozzle for broad surface coverage with unthinned paints and the Detail Finish nozzle for fine finishing projects. The x-Boost Turbine creates unmatched spraying power and provides adjustable control, full coverage and low overspray. The turbine is housed in the x-Boost Power Box keeping the weight on the floor and out of the hand, reducing user fatigue for long projects. Both nozzles, the 11.5 ft. hose and the handle with integrated power dial fit into the Power Box for organized storage when not in use.Ideal for projects including large interior spacesSprays unthinned interior and exterior latex and oil-based paint, stains and urethaneiSpray nozzle adjustments include horizontal or vertical and wide or narrow patternsAccessory detail finish nozzle for small projects and fine finishing, creates a smooth finishNozzle and gun separation with lock-n-go feature allows for easy cleaning and material changesEasy-to-fill cup with direction suction tube for any painting projectWeight of turbine stays on the ground - hose provides air power to gun, reducing user fatigue and increasing comfortFor multiple colors or projects, purchase an extra iSpray or detail finish nozzle and cup assembly separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.