Spray Gun Tips
- Mfr # 662-415
- Zoro # G925056332
product price:Â
$
30.85
/ea
Key Features
Product Type
Airless Spray Gun Tip
Spray Tip Number
415
Compatible Fluid Type
Lacquers, Paints, Primers, Sealers, Stains
Spray Pattern Size - Minimum
8 in
Tip Size
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 662-415
- Zoro #
- G925056332
- UPC #
- 024964266692
- Country of Origin
- United States
Dimensions
- Spray Pattern Size - Minimum
- 8 in
- Tip Size
- 0.015 in
- Spray Pattern Size - Maximum
- 10 in
Details
- Item
- Spray Gun Tips
- Product Type
- Airless Spray Gun Tip
- Spray Tip Number
- 415
- Compatible Fluid Type
- Lacquers, Paints, Primers, Sealers, Stains
- Features
- Reversible
- Color
- Red
- Compatible with Manufacturer Model Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- Compatible Series
- Titan Impact
- Wire Color
- Red
- Compatible with Series
- Titan Impact
- Compatible Manufacturer Part Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- Compatible Manufacturer Model Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Description
Spray Gun Tips, Tip Size 0.015 in, Cured Color Red, Features Reversible, Includes Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.