Shop WAGNER SPRAY TECH
See all product information
Create Account
Spray Gun Tips
- Mfr # 697-413
- Zoro # G625056793
product price:Â
$
41.69
/ea
Key Features
Color
White
Spray Pattern Size - Minimum
4 in
Product Type
Airless Spray Gun Tip
Spray Pattern Size - Maximum
4 in
Compatible with Manufacturer Model Number
0537015, 2486324, 2494011
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 697-413
- Zoro #
- G625056793
- UPC #
- 024964221813
- Country of Origin
- United States
- Item
- Spray Gun Tips
- Color
- White
- Product Type
- Airless Spray Gun Tip
- Compatible with Manufacturer Model Number
- 0537015, 2486324, 2494011
- Compatible Series
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
- Compatible Fluid Type
- Striping and Marking Paints
- Spray Tip Number
- 413
- Features
- Reversible
- Wire Color
- White
- Compatible with Series
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
- Compatible Manufacturer Part Number
- 0537015, 2486324, 2494011
- Compatible Manufacturer Model Number
- 0537015, 2486324, 2494011
- For Use With
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
- For Wire Feeder Series
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
Dimensions
- Spray Pattern Size - Minimum
- 4 in
- Spray Pattern Size - Maximum
- 4 in
- Tip Size
- 0.013 in
Description
Spray Gun Tips, Tip Size 0.013 in, Cured Color White, Features Reversible, Includes Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.