Shop WAGNER SPRAY TECH
See all product information
Create Account
Spray Gun Tips
- Mfr # 662-515
- Zoro # G025056645
product price:Â
$
30.85
/ea
Key Features
Spray Pattern Size - Maximum
12 in
Compatible with Manufacturer Model Number
0537012, 0538005, 0538020, 2429069, 2430510, 2430869
Product Type
Airless Spray Gun Tip
Color
Red
Tip Size
0.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 662-515
- Zoro #
- G025056645
- UPC #
- 024964266692
- Country of Origin
- United States
- Item
- Spray Gun Tips
- Compatible with Manufacturer Model Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- Product Type
- Airless Spray Gun Tip
- Color
- Red
- Features
- Reversible
- Compatible Fluid Type
- Lacquers, Paints, Primers, Sealers, Stains
- Spray Tip Number
- 515
- Compatible Series
- Titan Impact
- Wire Color
- Red
- Compatible with Series
- Titan Impact
- Compatible Manufacturer Part Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- Compatible Manufacturer Model Number
- 0537012, 0538005, 0538020, 2429069, 2430510, 2430869
- For Use With
- Titan Impact
- For Wire Feeder Series
- Titan Impact
Dimensions
- Spray Pattern Size - Maximum
- 12 in
- Tip Size
- 0.015 in
- Spray Pattern Size - Minimum
- 10 in
Description
Spray Gun Tips, Tip Size 0.015 in, Cured Color Red, Features Reversible, Includes Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.