Shop WAGNER SPRAY TECH
See all product information
Create Account
Spray Gun Tips
- Mfr # 697-215
- Zoro # G225056728
product price:Â
$
41.69
/ea
Key Features
Compatible Series
Titan Powrliner, ControlMax Line-Striping Sprayer Kit
Compatible with Manufacturer Model Number
0537015, 2486324, 2494011
Spray Tip Number
215
Compatible Fluid Type
Striping and Marking Paints
Spray Pattern Size - Maximum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 697-215
- Zoro #
- G225056728
- UPC #
- 024964221783
- Country of Origin
- United States
- Item
- Spray Gun Tips
- Compatible Series
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
- Compatible with Manufacturer Model Number
- 0537015, 2486324, 2494011
- Spray Tip Number
- 215
- Compatible Fluid Type
- Striping and Marking Paints
- Color
- White
- Features
- Reversible
- Product Type
- Airless Spray Gun Tip
- Wire Color
- White
- Compatible with Series
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
- Compatible Manufacturer Part Number
- 0537015, 2486324, 2494011
- Compatible Manufacturer Model Number
- 0537015, 2486324, 2494011
- For Use With
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
- For Wire Feeder Series
- Titan Powrliner, ControlMax Line-Striping Sprayer Kit
Dimensions
- Tip Size
- 0.015 in
- Spray Pattern Size - Maximum
- 2 in
- Spray Pattern Size - Minimum
- 2 in
Description
Spray Gun Tips, Tip Size 0.015 in, Cured Color White, Features Reversible, Includes Not Applicable
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.