Shop WAGO
Create Account
Analog Output Module
- Mfr # 750-553
- Zoro # G123561775
product price:Â
$
514.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-553
- Zoro #
- G123561775
- UPC #
- -
- Country of Origin
- Germany
Description
This is a 4-channel analog output module from the WAGO I/O System 750 designed to generate standard industrial current signals (0-20 mA). It is used in automation systems to control actuators, valves, and process devices with precise analog outputs. Specifications: -Model: 750-553 -Type: Analog output module (WAGO I/O System 750) -Function: 4-channel analog current output -Output Signal Range: 0-20 mA DC -Number of Outputs: 4 analog channels -Resolution: 12-bit -Conversion Time: -10 ms (typical) -Output Type: Current (0-20 mA) -Load Impedance: 0-300 ohm / 300-600 ohm (selectable range) -Isolation: 500 V (system/field isolation) -Supply Voltage: 24 V DC (field supply) -System Voltage: 5 V DC (via backplane) -Current Consumption: -60 mA (system side) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 100 x 12 x 69.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.