Shop WAGO
Create Account
Digital I/O Module
- Mfr # 750-667/000-003
- Zoro # G223561842
product price:Â
$
814.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-667/000-003
- Zoro #
- G223561842
- UPC #
- -
- Country of Origin
- Germany
Description
This is a fail-safe digital input/output module from the WAGO I/O System 750 designed for safety-related automation applications. It enables safe control and monitoring of field devices such as emergency stop switches, safety gates, and sensors using PROFIsafe communication. Specifications: -Model: 750-667/000-003 -Type: Fail-safe digital I/O module -System: WAGO I/O System 750/753 -Function: 4 safe digital inputs + 4 safe digital outputs -Safety Protocol: PROFIsafe V2.0 -Supply Voltage: 24 V DC -Output Current: up to 2 A per channel -Input Type: Safety-related digital inputs (24 V DC) -Output Type: Safe switching outputs (24 V DC) -Safety Level: SIL 3 / PL e capable -Internal Logic: Safety logic processing (configurable) -Diagnostics: Integrated fault and safety monitoring -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 24 x 100 x 67.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.