Shop WAGO

Analog Output Module

  • Mfr # 750-597
  • Zoro # G223561590

product price: 
$
814.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
750-597
Zoro #
G223561590
UPC #
-
Country of Origin
Germany

Description

This is an 8-channel analog output module from the WAGO I/O System 750 designed to generate standard voltage signals for controlling actuators in industrial automation systems. It provides precise analog output control with high resolution and electrical isolation. Specifications: -Model: 750-597 -Type: Analog output module (WAGO I/O System 750) -Function: 8-channel analog voltage output -Output Signal Range: 0-10 V DC / ±10 V DC -Number of Outputs: 8 analog channels -Resolution: 12-bit -Conversion Time: -13 ms (typical) -Output Type: Voltage -Load Impedance: ≥ 2 kohm -Isolation: 500 V (system/field isolation) -Supply Voltage: 24 V DC (field supply) -System Supply: 5 V DC via backplane -Current Consumption: -61 mA (system side) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 100 x 12 x 69 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.