Zoro Homepage

BallastDisconnect, Yellow, Push-In, 600V

  • Mfr # 873-953/VE00-500

  • Zoro # G516153778


product price: $2.19
/ea

Key Features

For Line Side Solid Wire Size - Minimum
16 AWG
Housing Material
Nylon
RoHS Compliant
Yes
UL 94 Flammability Rating
V-0
Overall Length
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
873-953/VE00-500
Zoro #
G516153778
UPC #
4050821026341
Country of Origin
China

Dimensions

For Line Side Solid Wire Size - Minimum
16 AWG
Overall Length
0.52 in
For Line Side Solid Wire Size - Maximum
12 AWG
Strip Length
9 mm, 13 mm
Overall Depth
1 5/8 in
For Ballast Side Solid Wire Size - Maximum
12 AWG
For Ballast Side Solid Wire Size - Minimum
18 AWG
Overall Width
0.75 in

Details

Housing Material
Nylon
RoHS Compliant
Yes
UL 94 Flammability Rating
V-0
Item
Luminaire disconnect connector
Special Features
Integrated locking latch- automatic locking with mating of connectors - simple push down to disengage, Molded in color coding for circuit wiring, Two connections per pole on male side for daisy chaining
Contact Material
Copper Alloy
Color
Yellow
Application
New Installation, Retrofit
Contact Type
Plug to Socket
Standards
CCA, CE, CSA, CSA 22.2, cULus Listed, KEMA/KEUR, UL 2459
Connection Type
Push-In
For Conductor Material
Copper
Gender
Male/Female
Polarized
Yes
Number of Ports - Line Side
2
Maximum Voltage
600 V
Number of Ports - Ballast Side
2
Maximum Current
20 A
Maximum Number of Strands
19

Description

Luminaire disconnect connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.