Shop WAGO
Create Account
Digital Input Module
- Mfr # 750-430
- Zoro # G623561657
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-430
- Zoro #
- G623561657
- UPC #
- -
- Country of Origin
- Germany
Description
This is an 8-channel digital input module from the WAGO I/O System 750 designed to receive 24 V DC signals from field devices such as sensors, switches, and proximity detectors. It provides reliable signal acquisition with noise filtering and electrical isolation for industrial automation systems. Specifications: -Model: 750-430 -Type: Digital input module (WAGO I/O System 750) -Function: 8-channel digital signal input -Input Channels: 8 digital inputs -Input Voltage: 24 V DC -Signal Level (0): -3 V to +5 V DC -Signal Level (1): 15 V to 30 V DC -Input Current: approx. 2.8 mA per channel -Filter Time: 3 ms -Internal Current Consumption: approx. 17 mA (5 V system) -Isolation: 500 V (system/field isolation) -Switching Type: High-side switching -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 100 x 12 x 67.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.