Shop WAGO
Create Account
Configuration Cable
- Mfr # 750-923/000-001
- Zoro # G423561611
product price:Â
$
133.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-923/000-001
- Zoro #
- G423561611
- UPC #
- -
- Country of Origin
- Germany
Description
This is a USB configuration cable from the WAGO I/O System 750 series used for connecting a PC to WAGO controllers and fieldbus couplers. It is used for device configuration, parameterization, and service communication in industrial automation systems. Specifications: -Model: 750-923/000-001 -Type: Configuration cable (USB communication cable) -Function: PC to WAGO I/O system / controller configuration -Connection Type: USB A plug to 4-pole service connector -Cable Length: 5 m -Interface: USB communication interface -Compatibility: WAGO I/O System 750/753 controllers and couplers -Supported OS: Windows (XP SP3 or higher, Windows 7/10) -Degree of Protection: IP20 -Connector Type: 4-pole male + USB Type-A -Operating Temperature: -25 deg C to +70 deg C -Material: Industrial-grade insulated cable
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.