Shop WAGO
Create Account
Digital Output Module
- Mfr # 750-530
- Zoro # G923561791
product price:Â
$
75.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-530
- Zoro #
- G923561791
- UPC #
- -
- Country of Origin
- Germany
Description
This is an 8-channel digital output module from the WAGO I/O System 750 designed to control 24 V DC field devices such as relays, indicators, and actuators. It provides high-side switching with short-circuit protection and electrical isolation for reliable industrial automation control. Specifications: -Model: 750-530 -Type: Digital output module (WAGO I/O System 750) -Function: 8-channel digital signal output -Output Channels: 8 digital outputs -Output Voltage: 24 V DC -Output Current: 0.5 A per channel -Switching Type: High-side switching -Load Types: Resistive, inductive, lamp loads -Switching Frequency: up to 2 kHz -Short-Circuit Protection: Yes (all outputs) -Isolation: 500 V (system/field isolation) -Internal Bit Width: 8-bit process image -System Supply Voltage: 5 V DC (via backplane) -Field Supply Voltage: 24 V DC (via power jumper contacts) -Current Consumption: -25 mA (system side) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate / Polyamide 6.6 -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Dimensions: 100 x 12 x 69.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.