Shop WAGO
Create Account
Analog Input Module
- Mfr # 750-465
- Zoro # G623561725
product price:Â
$
693.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750-465
- Zoro #
- G623561725
- UPC #
- -
- Country of Origin
- Germany
Description
This is a 2-channel analog input module from the WAGO I/O System 750 series designed to acquire analog current signals (0-20 mA). It is used in industrial automation systems for precise signal measurement and integration with PLC and control systems. Specifications: -Model: 750-465 -Type: Analog input module (WAGO I/O System 750) -Function: 2-channel analog current signal acquisition -Input Signal Range: 0-20 mA (single-ended) -Number of Inputs: 2 analog channels -Resolution: 12-bit -Conversion Time: -2 ms (typical) -Input Type: Current (0-20 mA DC) -Supply Voltage: 24 V DC (field supply via system) -System Voltage: 5 V DC (internal bus) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Isolation: 500 V (system/field) -Series: WAGO I/O System 750/753
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.