Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Relay, 10 A, Cage Clamp

  • Mfr # 750-514

  • Zoro # G108458809


product price: $41.85
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Cage Clamp
Coil Voltage
125V AC
Current Rating
10 A
Contact Form
2 C/O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-514
Zoro #
G108458809
UPC #
-
Country of Origin
Unknown

Dimensions

Height
3.937 in
Width
0.472 in
Depth
2.748 in
Conductor Size
28 to 14 AWG
Strip length
0.31 to 0.35 in
Output Data Width
2 bits

Details

Item
Relay
Mounting Style
DIN Rail
Electrical Connection
Cage Clamp
Coil Voltage
125V AC
Current Rating
10 A
Contact Form
2 C/O
Color
Light gray
Status Indicator
LED Indicator
Socket Supply Voltage
5V DC
Contact Material
Silver Alloy
Input Voltage (AC)
125 V-AC
Number of outgoing power jumper contacts
1
Housing material
Polycarbonate; polyamide 6.6
Fire load
1.275 MJ
Drop-out Time
4 ms
Ambient Air Temperature For Operation
0 to 55°C
Vibration resistance
4g
Signal type
Digital
Mounting position
Horizontal (standing/lying); vertical
Switching Current
0.01 mA to 0.5 A
Number of incoming power jumper contacts
1
Operating altitude
0 to 6562 ft
Electrical Switching Operations
100 x 10^3
Current Consumption
70 mA
Isolation Voltage
1500V
Relative humidity
95%
Number of digital outputs
2
Pluggable connector
Fixed
Mechanical Switching Operations
100 x 10^6 switching operations
Switching frequency
0.33 Hz
Actuator connection
2 x (1-wire)
Current Carrying Capacity
10A
Ambient Air Temperature For Storage
-25 to 85°C
Pull-in Time
4 ms
Switching power
62.5 VA / 30 W
Min. Switching voltage
0.01V
Number of Channels
2
Max. Switching voltage
125V AC, 30V DC
IP Rating
IP20
Shock resistance
15g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.