Electrical Connector Assortment Kit
Mfr # 887-800
Zoro # G116555705
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Sizes Included
12- 20 AWG
Number of Pieces
115
Terminal Type
Push-In Connectors
RoHS Compliant
Yes
Wire Type
Solid and Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
887-800
Zoro #
G116555705
UPC #
4055143950909
Country of Origin
Germany
Dimensions
Sizes Included
12- 20 AWG
Number of Sizes
6
Maximum Wire Size
12 AWG
Minimum Wire Size
20 AWG
Details
Number of Pieces
115
Terminal Type
Push-In Connectors
RoHS Compliant
Yes
Wire Type
Solid and Stranded
Color
Gray, Light Gray, Orange, Orange (Mounting Carrier), Red, White, Yellow
Includes
(10) Mfr. No. 2774-406 6-Conductor Gray, (15) Mfr. No. 2773-404 4-Conductor Red, (2) Mfr. No. 2773-500 DIN35 Mounting Rail, (20) Mfr. No. 2773-405 5-Conductor Yellow, (3) Mfr. No. 2773-403 3-Conductor Orange, (30) Mfr. No. 2773-402 2-Conductor White, (8) Mfr. No. 2773-408 8-Conductor Light Gray
Item
Electrical Connector Assortment Kit
Manufacture Model Numbers Included
2773-402, 2773-403, 2773-404, 2773-405, 2773-406, 2773-408, 2773-500
Compatible with Series
Compact Pushwire
Termination Style
Push-In
Connector Assortment Type
Mounting Carrier, Splicing Connector
Description
Electrical connector assortment kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.