Zoro Homepage

End Barrier, Gray, Polyamide , 1.38 in D

  • Mfr # 249-116

  • Zoro # G216313700


product price: $1.69
/ea
Sold in multiples of 25 for $42.25

Key Features

Overall Width
0.24 in
UL 94 Flammability Rating
V-0
Compatible Manufacturer Model Number
2009-163, 209, 210, 249, 709
Standards
DIN
Includes
6 mm Wide Screwless Endstop and Group Marker Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249-116
Zoro #
G216313700
UPC #
4017332270823
Country of Origin
China

Dimensions

Overall Width
0.24 in
Overall Depth
1.38 in
Overall Length
1.73 in
Thickness
6 mm

Details

Item
Din Rail End Stop
UL 94 Flammability Rating
V-0
Compatible Manufacturer Model Number
2009-163, 209, 210, 249, 709
Standards
DIN
Includes
6 mm Wide Screwless Endstop and Group Marker Base
Material
Polyamide (Insulation)
Compatible with Series
Any 35 mm DIN Rail
Special Features
6 mm Wide Screwless Endstop and Group Marker Base
Minimum Operating Temperature
-76 Degrees F
Color
Gray
Compatible with Product Type
DIN Rail 35x15, DIN Rail 35x7.5
RoHS Compliant
Yes

Description

Din Rail End Stop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.