End Barrier, Gray, Polyamide , 1.38 in D
Mfr # 249-117
Zoro # G216313717
product price: $1.89
/eaSold in multiples of 25 for $47.25
Key Features
Overall Width
0.39 in
Compatible Manufacturer Model Number
2009-163, 209, 210, 249, 709
UL 94 Flammability Rating
V-0
Special Features
6 mm Wide Screwless Endstop and Group Marker Base
Standards
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
249-117
Zoro #
G216313717
UPC #
4055143314169
Country of Origin
China
Dimensions
Overall Width
0.39 in
Overall Length
1.73 in
Thickness
10 mm
Overall Depth
1.38 in
Details
Compatible Manufacturer Model Number
2009-163, 209, 210, 249, 709
UL 94 Flammability Rating
V-0
Special Features
6 mm Wide Screwless Endstop and Group Marker Base
Standards
DIN
Compatible with Series
Any 35 mm DIN Rail
Material
Polyamide (Insulation)
Minimum Operating Temperature
-76 Degrees F
Item
Din Rail End Stop
RoHS Compliant
Yes
Compatible with Product Type
DIN Rail 35x15, DIN Rail 35x7.5
Includes
Extra Wide Screwless Endstop and Group Marker Base
Color
Gray
Description
Din Rail End Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.