Shop WAGO
Create Account
Fieldbus Coupler
- Mfr # 750-362
- Zoro # G823561921
product price:Â
$
139.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-362
- Zoro #
- G823561921
- UPC #
- -
- Country of Origin
- Germany
Description
This is a Modbus TCP/UDP fieldbus coupler from the WAGO I/O System 750 series used to connect Ethernet networks with modular I/O modules. It automatically detects connected I/O modules and creates a process image for industrial automation communication. Specifications: -Model: 750-362 -Type: Fieldbus Coupler (Modbus TCP/UDP) -System: WAGO I/O System 750/753 -Communication Protocol: Modbus TCP, Modbus UDP -Ethernet Interface: 2 x RJ-45 ports (10/100 Mbit/s) -Network Function: Integrated switch, line topology support -Node Capacity: Up to 250 modules per node -Process Image: Automatic I/O mapping (inputs/outputs) -IP Configuration: DHCP / BootP / static (DIP switch configurable) -Additional Protocols: HTTP, HTTPS, FTP, SNMP, DNS, DHCP -Supply Voltage: 24 V DC -System Supply Current: -350 mA (typical) -Mounting: DIN rail (35 mm) -Connection Type: CAGE CLAMP spring terminals -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Data Rate: 10/100 Mbit/s Ethernet
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.