Shop WAGO
Create Account
Power Supply Module
- Mfr # 750-602
- Zoro # G623561800
product price:Â
$
51.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750-602
- Zoro #
- G623561800
- UPC #
- -
- Country of Origin
- Germany
Description
This is a power supply module for the WAGO I/O System 750 designed to distribute 24 V DC field power to connected I/O modules. It ensures stable power supply within modular automation and control systems. Specifications: -Model: 750-602 -Type: Power supply module (WAGO I/O System 750) -Function: Field-side power distribution for I/O modules -Supply Voltage: 24 V DC -System Voltage Output: 5 V DC (internal bus supply via backplane) -Output Current Capacity: Up to 10 A (field power distribution) -Connection Type: Spring clamp (CAGE CLAMP) -Mounting: DIN rail (35 mm) -Number of Power Contacts: 3 outgoing power jumper contacts -Housing Material: Polycarbonate (PC) -Protection Class: IP20 -Operating Temperature: 0 deg C to 55 deg C -Series: WAGO I/O System 750/753
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.